Shop All Black Pipe Fittings
Zoro Select
MNPT, Steel Magnetic Square Recessed Head Plug, Class 150
Mfr # 5054051
Zoro # G2830204
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Magnetic Square Recessed Head Plug
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5054051
- Zoro # G2830204
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Hex Size | 1/2 in |
Thread Size | 3/4 in -14 |
Overall Length | 5/8 in |
Outside Diameter | 1 1/16 in |
Description
Magnetic Square Recessed Head Plug, 3/4 in Nominal Pipe Size, Steel, Zinc-Plated, 12L14/12L15, Class 150, Male NPT, 1 1/16 in Outside Diameter, 5/8 in Overall Length, 150 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/4 in -14, Magnetic Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0250031-NT-50)
- ZORO SELECT 1/8" FNPT 304 SS 45 Degree Elbow (404E111N018)
- BECK Standard Black Nipple (0330775081)
- ZORO SELECT 3/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (464-060X)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203680)
- ZORO SELECT FNPT, Black Forged Steel Coupling, Class 3000 (1MNA3)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ39)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y57)
- ZORO SELECT NPSC, Steel Merchant Coupling, Class 150 (71106)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (2WU86)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310045406)
- Zoro Select Fittings