Shop All Black Pipe Fittings
Zoro Select
MNPT, Steel Magnetic Square Head Plug, Class 150
Mfr # 4054121
Zoro # G3397834
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Magnetic Square Head Plug
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4054121
- Zoro # G3397834
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Hex Size | 3/4 in |
Outside Diameter | 1 1/16 in |
Overall Length | 1 1/16 in |
Thread Size | 3/4 in -14 |
Description
Magnetic Square Head Plug, 3/4 in Nominal Pipe Size, Steel, Zinc-Plated, 12L14/12L15, Class 150, Male NPT, 1 1/16 in Outside Diameter, 1 1/16 in Overall Length, 150 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/4 in -14, Magnetic Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Double Check Backflow Preventer, 2 in (4A108A2F)
- KOHLER 0 in Mount, 1 Hole Sculpted Touchless Lavatory Faucet (13461-CP)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect Tee (FSBT1)
- JONES STEPHENS 1/2 in. OD Compression Sleeve Puller (J44661)
- ZORO SELECT Plain, Carbon Steel Swage Nipple, Class XS (1494833101)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (2WV15)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX3)
- ZORO SELECT FNPT, Black Forged Steel Reducer (1MNH2)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU5)
- ZORO SELECT Socket Weld, Black Forged Steel Union (1MNV2)
- LEGEND VALVE 3 X 2-1/2 BLACK HEX BUSHING (350-641)
- Zoro Select Fittings