Shop All Black Pipe Fittings
Zoro Select
MNPT, Steel Extra Heavy Swage Nipple
Mfr # 0338026057
Zoro # G0861716
original price:
$108.80
8% off
new price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0338026057
- Zoro # G0861716
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 1-1/4" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Swage Nipple, Carbon Steel, Zinc Plated, Class Class XH, For Pipe Schedule 80, 2 in, Male, NPT, 1 1/4 in, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- ZURN Strainer, Chrome, 1-1/2 in. Inlet/Outlet (ZSS3000W-SS)
- ZORO SELECT 1/2" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-50NL)
- CHERNE Extension Hose, Air, 36 In Length (274038)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD800)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MNE1)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 300 (1LBZ4)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (2WV16)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing, Class 150 (2WV11)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P532)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 1/2x1/4 in. (783YE4)
- Zoro Select Fittings