Shop All Black Pipe Fittings
Zoro Select
MNPT, Steel Extra Heavy Swage Nipple
Mfr # 0338025950
Zoro # G2765682
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0338025950
- Zoro # G2765682
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Swage Nipple, Carbon Steel, Zinc Plated, Class Class XH, For Pipe Schedule 80, 2 in, Male, NPT, 3/4 in, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet (786-GR2AE35V317AB)
- PARKER 1/2" x 3/8" CPI x MNPT SS Male Connector (6-8 FBZ-SS)
- BECK 1-1/2" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 (0331036400)
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 40 (589-120)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025356)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025455)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025901)
- ZORO SELECT Street Tee, Galvanized MI, 150, 3/4 in., NPT (783YD5)
- ZORO SELECT FNPT, Black Forged Steel Coupling, Class 3000 (1MNA8)
- ZORO SELECT MNPT, Steel Magnetic Hex Recessed Head Plug, Class 150 (5054121)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361300403)
- Zoro Select Fittings