Shop All Black Pipe Fittings
Zoro Select
MNPT, Steel Extra Heavy Swage Nipple
Mfr # 0338025901
Zoro # G3468437
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0338025901
- Zoro # G3468437
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 1/2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Swage Nipple, Carbon Steel, Zinc Plated, Class Class XH, For Pipe Schedule 80, 2 in, Male, NPT, 1/2 in, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch OD X 3/8 Inch ID, 1/2 Inch MIP x 1/2 Inch FIP 24 Inch SS Gas Connector W/ EFV (4408690)
- DELTA Delta In Parts Sgl Metal Lever Hdl Kit w Button and Set Screw Ch (RP34403)
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800125PG1000)
- ZORO SELECT PVC Blind Flange, Socket, 2 in Pipe Size (853-020)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025356)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025950)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025455)
- ZORO SELECT Black Nipple, Welded, 3/4x1 (793MX0)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNR6)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Cross (222016)
- LEGEND VALVE 3 X 1-1/2 BLACK HEX BUSHING (350-639)
- Zoro Select Fittings