Shop All Black Pipe Fittings
Zoro Select
MNPT, Steel Extra Heavy Swage Nipple
Mfr # 0338025455
Zoro # G3049986
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0338025455
- Zoro # G3049986
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Swage Nipple, Carbon Steel, Zinc Plated, Class Class XH, For Pipe Schedule 80, 1 1/4 in, Male, NPT, 1 in, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type A Cam and Groove Adapter, 3 in, Male Adapter x FNPT, Brass, Import (G300-A-BR)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron Tee (312UPT-34)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 8mm x 1/2" Male BSPT (R) (PT08-04)
- ZORO SELECT 3" MNPT SS Square Head Plug (4307000870)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025356)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025901)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025950)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MNE6)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 300 (5PAL7)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P487)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX8)
- Zoro Select Black Pipe Fittings