Shop All Black Pipe Fittings
This Product is Discontinued
Zoro Select
MNPT, Malleable Iron Square Head Plug, Class 300 (Discontinued)
Mfr # 5PAV2
Zoro # G3289255
This Product is Discontinued
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Square Head Plug
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PAV2
- Zoro # G3289255
- UPC # 190735932988
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Square Head Plug |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Fitting Connection Type | MNPT |
Item | Square Head Plug |
Standards | UL Listed, FM Approved |
Max. Pressure | 2000 psi@150 Degrees F |
Saturated Steam Pressure | 300 psi |
Temp. Range | -20 Degrees to 550 Degrees F |
Plug Construction | Solid |
Pipe Fitting Connection Type | MNPT |
Pipe Fitting Schedule/Class | Class 300 |
Specific Pipe Fitting Shape | Square Head Plug |
Fitting Shape | Plug |
Connection Type | Threaded |
Class | 300 |
Threading | NPT |
Description
Square Head Plug, 1/2 in Nominal Pipe Size, Malleable Iron, Class 300, Male NPT, -20 Degrees to 550 Degrees F, Plug Construction Solid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.