Shop All Black Pipe Fittings
Zoro Select
MNPT, Carbon Steel Hex Head Bull Plug
Mfr # 0338203680
Zoro # G2489216
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hex Bull Nose Plug
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0338203680
- Zoro # G2489216
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Hex Bull Nose Plug |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Plug |
Standards | MSS-SP-95 |
Item | Hex Head Bull Plug |
Pipe Fitting Connection Type | Male NPT |
Specific Pipe Fitting Shape | Hex Bull Nose Plug |
Plug Construction | Solid |
Includes Pre-Applied Thread Sealant | No |
Threading | NPT |
Fitting Shape | Plug |
Includes Seal | No |
Connection Type | Threaded |
Description
Hex Head Bull Plug, 1 in Nominal Pipe Size, Carbon Steel, Male NPT, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flushvalve, Battery Powered, 1.6 gpf (ZER6000-WS1.0001)
- ZORO SELECT 3" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNK08)
- ZORO SELECT 1" FNPT Galvanized Tee (1MPF4)
- RAPIDAIR Fastpipe Installation Tool Kit, 3/4 in (F0136)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203649)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203607)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203664)
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Tee (783Y74)
- ZORO SELECT FNPT, Malleable Iron 90 Degrees Reducing Elbow (783Y40)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-487)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310085600)
- Zoro Select Black Pipe Fittings