Shop All Black Pipe Fittings
Zoro Select
MNPT, Carbon Steel Hex Head Bull Plug
Mfr # 0338203649
Zoro # G1359461
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hex Bull Nose Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0338203649
- Zoro # G1359461
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Hex Bull Nose Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Fitting Connection Type | MNPT |
Item | Hex Head Bull Plug |
Standards | MSS-SP-95 |
Plug Construction | Solid |
Pipe Fitting Connection Type | Male NPT |
Specific Pipe Fitting Shape | Hex Bull Nose Plug |
Fitting Shape | Plug |
Threading | NPT |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Connection Type | Threaded |
Schedule | 80 |
Description
Hex Head Bull Plug, 1/2 in Nominal Pipe Size, Carbon Steel, Male NPT, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA AC to DC Converter (060683A)
- LEGRIS Push-to-Connect Union Elbow, 3/8 in Tube Size, Brass, Silver (3602 60 00)
- TOTO Soiree Trip Lever Chrome Plated (THU225#CP)
- CULLIGAN Water Filter Mount Bracket (01019187)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203664)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203607)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203680)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220494)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMY1)
- ZORO SELECT Female Socket, Cast Iron Tap Adapter (222242)
- B & K IRON BLK TEE 2-1/2"" FPT (520-609BC)
- Zoro Select Black Pipe Fittings