Shop All Black Pipe Fittings
Zoro Select
MNPT, Carbon Steel Hex Head Bull Plug
Mfr # 0338203607
Zoro # G3096606
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Hex Bull Nose Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0338203607
- Zoro # G3096606
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Details
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Hex Bull Nose Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Fitting Connection Type | MNPT |
Standards | MSS-SP-95 |
Item | Hex Head Bull Plug |
Specific Pipe Fitting Shape | Hex Bull Nose Plug |
Plug Construction | Solid |
Pipe Fitting Connection Type | Male NPT |
Threading | NPT |
Fitting Shape | Plug |
Includes Seal | No |
Connection Type | Threaded |
Includes Pre-Applied Thread Sealant | No |
Schedule | 80 |
Description
Hex Head Bull Plug, 1/4 in Nominal Pipe Size, Carbon Steel, Male NPT, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1/2" Socket CPVC Ball Valve Inline (3632R-005C)
- KOHLER Mudguard (1051107)
- TOTO Ut104E Urinal Drain Cover Assembly Stai (THU3010)
- MILWAUKEE TOOL M18 1/2" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2631P)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203664)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203680)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203649)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EX1)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0810028019)
- ZORO SELECT Female Socket, Cast Iron P-Trap (ZFB222508)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361301401)
- Zoro Select Fittings