Shop All Black Pipe Fittings
Zoro Select
MNPT, Black Forged Steel Hex Head Plug, Class 3000
Mfr # 1MNF5
Zoro # G2812923
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Head Plug
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MNF5
- Zoro # G2812923
- UPC # 190735928745
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Black Forged Steel |
Specific Fitting Shape | Hex Head Plug |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Plug |
Item | Hex Head Plug |
Standards | ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105 |
Max. Pressure | 3000 psi@72 Degrees F |
Plug Construction | Solid |
Pipe Fitting Connection Type | Male NPT |
Specific Pipe Fitting Shape | Hex Head Plug |
Pipe Fitting Schedule/Class | Class 3000 |
Threading | NPT |
Connection Type | Threaded |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Fitting Shape | Plug |
Finish/Coating | Black |
Description
Hex Head Plug, 1/2 in Nominal Pipe Size, Forged Steel, Black, Male NPT, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 5 In. (2885-M 5)
- HAYWARD FLOW CONTROL Vacuum Breaker, 3/4", PVC/FPM, 150 psi, Threaded (VB107X15)
- CHICAGO VALVES AND CONTROLS 2", Butterfly Valve, Lug, Ductile Iron Body (55L2611020)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/2", 150,304, Thrd (4381032380)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF6)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF2)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF4)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNW9)
- ZORO SELECT Black Nipple, Welded, 3/4x6 1/2 (793MA5)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-974HN)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310517008)
- Zoro Select Fittings