Shop All Traffic Safety Vests and Apparel
Zoro Select
M/L EMS Safety Vest, Lime/Orange
Mfr # 8068-M-L
Zoro # G7731394
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Green
- ANSI Class 2
- Material Polyester
- Closure Type Zipper
- Includes Dowel and Bag, Flags, Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8068-M-L
- Zoro # G7731394
- UPC # 801094806819
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M/L |
Fits Chest Size | 52 in |
Length | 27 in |
Details
Item | EMS Safety Vest |
Color | High-Visibility Green |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Zipper |
Includes | Dowel and Bag, Flags, Vest |
Stripe Color | Green, Silver |
Features | Includes Safety Flags, Dowel, Bag and Vest |
Standards | ANSI 207-2006 Type P Class 2 |
Pockets | 4 |
Safety Vest Legend | EMS |
Description
Safety Vest, Green, EMS, 2, Vest Size L, Vest Closure Type Zipper, Vest Material Polyester, Fits Chest Size 52 in, Vest Length 27 in, Stripe Color Green, Silver, Standards ANSI 207-2006, Includes Dowel and Bag, Flags, Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE 8928 M Orange Class E Hi-Vis Insulated Bibs (8928)
- UNCLE MIKES Double Mag Pouch, Black, Nylon (88371)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772130)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog, Polarized, Scratch Resistant (TXBAP238)
- ZORO SELECT High Visibility Vest, Orange/Red, M (786F18)
- ZORO SELECT M To XL Fire Safety Vest, Lime/Red (4003BV-M-XL)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, M, 5-pk (TR5PBA-M-5PK)
- RADIANS 3XL High Visibility Vest, Silver (SV4GM3X)
- MCR SAFETY MCR Safety V201R Orange Safety Vest, 2" Reflective Strips, Polyester, Side Straps, One Size (V201R)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 5XL (61925)
- PIONEER Surveyor Mesh Back Vest, Green, Large (V1010260U-L)
- Zoro Select Traffic Safety Vests and Apparel