Shop All Decorative Light Bulbs
Zoro Select
Miniature LED Bulb
Mfr # 3JYP1
Zoro # G4834471
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Double Contact Bayonet (BA15d)
- Trade Number 1156
- Light Color Red
- Bulb Type Miniature
- Bulb Primary Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3JYP1
- Zoro # G4834471
- UPC # 098205841146
- Country of Origin Unknown
- Category Decorative Light Bulbs
Details
Bulb Base Type | Double Contact Bayonet (BA15d) |
Trade Number | 1156 |
Light Color | Red |
Bulb Type | Miniature |
Item | Compact LED Bulb |
Bulb Primary Application | Automotive |
Bulb Shape | S8 |
Light Appearance | No Rated Color Temp, Red |
Lighting Technology | LED |
Average Bulb Life | 8000 hr. |
Dimmable | No |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Miniature LED Bulb, Trade Number 1156, Bulb Shape S8, Bulb Base Type Double Contact Bayonet (BA15d), Automotive, Average Bulb Life 8000 hr., Light Color Red
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- ADVANCE PHILIPS ADVANCE 24 Watts, 1 Lamps, HID Ballast (IMH-G20-G-BLS)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- ILC Replacement for Ushio 1000848 replacement light bulb lamp, 2PK (1000848 USHIO)
- ILC Replacement for Westinghouse 03338 replacement light bulb lamp (03338 WESTINGHOUSE)
- SATCO 50 W R20 Incandescent - Blue - 2000 Hours - Medium Base - 130V (S3202)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V - Carded (S3700)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEB2)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (2187-10PK)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2PK (S2745)
- FUN WORLD Fun World 8871ACE Black Light Bulb (FU7476)
- Zoro Select Decorative Light Bulbs