Shop All Indicator Lights
Zoro Select
Miniature Indicator Light, Green, 120V
Mfr # 20C858
Zoro # G5090854
product price: $2.05
/ea
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material of Construction Nylon Body With Polycarbonate Lens
- Color Green
- Lamp Type Neon
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20C858
- Zoro # G5090854
- UPC # 190735420430
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 5/16 in Mounting dia |
Panel Cutout Diameter | 5/16 in |
Details
Item | Flush Panel Light |
Voltage | 120V AC |
Material of Construction | Nylon Body With Polycarbonate Lens |
Color | Green |
Lamp Type | Neon |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
NEMA Rating | 1 |
Panel Thickness | Minimum 0.030 in |
Standards | CSA, UL Listed |
Average Life | 15,000 hr |
Current Drawn | 2 mA |
IP Rating | IP40 |
Body Material | Nylon |
Shop By | Closeouts |
Head Style | Flush |
Voltage Rating - Maximum | 120 V AC |
Lens Color | Green |
Includes Lens | Lens Included |
NEMA Enclosure Rating | 1 |
Description
Flush Panel Light, Neon, Nylon Body With Polycarbonate Lens, Green, Voltage 120V AC, Size 5/16 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 2 mA, Average Life 15,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness Minimum 0.030 in, Standards CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (ICM517)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362URK)
- SQUARE D 277VAC Electrically Held Lighting Contactor 3P 60A (8903SPO2V04)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804GNK)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M092)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M107)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M167)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M118)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M123)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC, Size: 8mm Mounting dia (24M073)
- QUINCY LAB Indicator Light, Amber, 125V (101-2201)
- Zoro Select Switches