Shop All Indicator Lights
Zoro Select
Miniature Indicator Light, Amber, 120V
Mfr # 20C857
Zoro # G5090845
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material of Construction Nylon Body With Polycarbonate Lens
- Color Amber
- Lamp Type Neon
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20C857
- Zoro # G5090845
- UPC # 190735420423
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 5/16 in Mounting dia |
Panel Cutout Diameter | 5/16 in |
Details
Item | Flush Panel Light |
Voltage | 120V AC |
Material of Construction | Nylon Body With Polycarbonate Lens |
Color | Amber |
Lamp Type | Neon |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Standards | CSA, UL Listed |
Current Drawn | 2 mA |
NEMA Rating | 1 |
Average Life | 25,000 hr |
Panel Thickness | Minimum 0.030 in |
Body Material | Nylon |
IP Rating | IP40 |
NEMA Enclosure Rating | 1 |
Head Style | Flush |
Includes Lens | Lens Included |
Lens Color | Amber |
Voltage Rating - Maximum | 120 V AC |
Description
Flush Panel Light, Neon, Nylon Body With Polycarbonate Lens, Amber, Voltage 120V AC, Size 5/16 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 2 mA, Average Life 25,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness Minimum 0.030 in, Standards CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Single Throw Safety Switch, Light Duty, 120V AC, 1PST, 30 A (L111N)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHC)
- QUINCY LAB Push Button, Illuminated, Power Switch (401-2213)
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 100 ft (16Y245)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC, Size: 8mm Mounting dia (24M073)
- ZORO SELECT Round Indicator Light, Red, 12VDC, Voltage: 12V DC (24M042)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M060)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M064)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M168)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M036)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M053)
- Zoro Select Switches