Shop All Circuit Breaker & Panelboard Accessories
Zoro Select
Miniature Circuit Breaker Lockout, Gold
Mfr # 45MZ75
Zoro # G1011359
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Style Miniature Breakers
- Number of Poles 1
- Max. Number of Padlocks 1
- Height 3/4"
- OSHA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ75
- Zoro # G1011359
- Country of Origin India
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 3/4" |
Width | 1/2" |
Padlock Shackle Max. Dia. | 9/32" |
Length | 1" |
Length (Straight Wireway) | 1" |
Details
Item | Miniature Circuit Breaker Lockout |
For Use With | Style Miniature Breakers |
Number of Poles | 1 |
Max. Number of Padlocks | 1 |
OSHA Compliant | Yes |
Lockout Type | Clamp-On with Screw |
Circuit Breaker Poles | 1 |
Features | Durable Metal Construction |
Color | Gold |
Circuit Breaker Voltage | 120/277 |
Material | Aluminum |
Standards | OSHA 1910.147 |
Description
Miniature Circuit Breaker Lockout, Clamp-On with Screw, Circuit Breaker Voltage 120/277, For Use With Style Miniature Breakers, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 In., Gold, Height 3/4 In., Width 1/2 In., Length 1 In., Material Aluminum, Circuit Breaker Poles 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JTN60030)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRB2500)
- GOGREEN GoGreen Power, , 3 Outlet 15 Ft Extension Cord - Right Angle Plug (GG-19615)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x8.00, G (ASE24X12X8)
- ZORO SELECT Circuit Breaker Lockout, 1-3/4"H (45MZ69)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4" H (45MZ70)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 74in H (NC74VSHR)
- SIEMENS Handle Block Device, BQD, CQD, NGG Breakers (BQDHBD)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800M23K)
- SQUARE D Auxiliary Switch, 6A, None Poles (S29450)
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324W)
- Zoro Select Circuit Breaker & Panelboard Accessories