Shop All Circuit Breaker & Panelboard Accessories
Zoro Select
Miniature Circuit Breaker Lockout, 3/4"H
Mfr # 45MZ74
Zoro # G1011225
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Style Miniature Breakers
- Number of Poles 1
- Standards OSHA 1910.147
- Material Steel/Plastic
- Circuit Breaker Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ74
- Zoro # G1011225
- Country of Origin India
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 2-3/4" |
Height | 3/4" |
Padlock Shackle Max. Dia. | 9/32" |
Width | 3/4" |
Length (Straight Wireway) | 2-3/4" |
Details
Item | Miniature Circuit Breaker Lockout |
For Use With | Style Miniature Breakers |
Number of Poles | 1 |
Standards | OSHA 1910.147 |
Material | Steel/Plastic |
Circuit Breaker Poles | 1 |
Lockout Type | Slide-On |
Features | Sliding Mechanism |
Color | Blue, Green, Yellow |
Includes | (3) Mini Breaker Lockouts |
Max. Number of Padlocks | 1 |
OSHA Compliant | Yes |
Circuit Breaker Voltage | 120/277 |
Description
Miniature Circuit Breaker Lockout, Slide-On, Circuit Breaker Voltage 120/277, For Use With Style Miniature Breakers, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 In., Blue, Green, Yellow, Height 3/4 In., Width 3/4 In., Length 2-3/4 In., Material Steel/Plastic, Circuit Breaker Poles 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0516514)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, .89 in.-lb (ZCE01)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS34V20)
- DELTANA Mortise Bolt Antique Brass (MB175U5)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4" H (45MZ70)
- ZORO SELECT Circuit Breaker Lockout, 1-3/4"H (45MZ69)
- BLUE SEA SYSTEMS Blue Sea 4135 Clear Push Button Circuit Breaker Boot (4135)
- GE Bonding Strap Kit, 225A, 3.25inWx8.25inL (BNDKT)
- TRAC OUTDOORS Display Circuit Breaker, 60A, 12V (69402)
- SQUARE D Bar Kit Ground (PK23GTACP)
- BRADY Lockout Board, Red/White, Unfilled (LKUCB)
- Zoro Select Circuit Breaker & Panelboard Accessories