Shop All Test Leads & Probes
Zoro Select
Mini Test Clip, 30VAC/60VDC, Red
Mfr # 5TXD2
Zoro # G1420264
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 12"
- Max Amps 5A
- Application Ideal for Patching to Terminals, Wire Wrap Pins and Banana Jacks
- Features Grabber to Grabber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TXD2
- Zoro # G1420264
- UPC # 190735533048
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 12" |
Wire Size | 18 AWG |
Length (In.) | 12 in |
Details
Item | Mini Test Clip Patch Cord |
Color | Red |
Max Amps | 5A |
Application | Ideal for Patching to Terminals, Wire Wrap Pins and Banana Jacks |
Features | Grabber to Grabber |
Spring Material | Stainless Steel |
Standards | CE |
Ratings | 300V RMS; 5A Max. |
Contact Material | Beryllium Copper |
Hands Free Voltage | 300VAC |
Safety Rating | CAT II |
Operating Temp. | Up to 176 Degrees F |
Max. Amps | 5 |
Contact Finish | Gold Plated |
Hand Held Voltage | 30VAC/60VDC |
Shop By | Closeouts |
Accessory Type | Mini Test Clip |
Description
Mini Test Clip Patch Cord, Length (In.) 12 in, Color Red, Ratings 300V RMS; 5A Max.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS NIST Certified Combustible Gas Leak Detector, 9V Battery (CD100A-N)
- FLIR Battery Charger (T910814)
- PIC GAUGES Gauge, 2", 0/30psi, 1/8"CBM, SS (PRO-302D-208C-01)
- POMONA ELECTRONICS BNC Male, 30VAC/60VDC, Red/Black (3957)
- ZORO SELECT Modular Test Probes, Pincer, Plunger (4WRC2)
- ZORO SELECT BNC Adapter, Male to Double Banana Plug (5TXE1)
- ZORO SELECT Test Lead Kit (4WRD6)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC7)
- ZORO SELECT Test Lead Kit (4WRE8)
- ZORO SELECT Banana Jack, 30VAC/60VDC, Red, PK10 (5TXA0)
- KLEIN TOOLS Lead Adapters, Red and Black, 3-Foot (69359)
- Zoro Select Test Leads & Probes