Shop All Pipettors
Zoro Select
Mini Pipet, 500uL, Blue
Mfr # PMP500
Zoro # G3989465
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500uL
- Color Blue
- Accuracy 0.5
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PMP500
- Zoro # G3989465
- Country of Origin India
- Category Pipettors
Dimensions
Size | 500uL |
Details
Item | Micropipetter |
Color | Blue |
Accuracy | 0.5 |
Material | Plastic |
Description
Micropipetter, Size 500uL, Plastic, Blue, Accuracy 0.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCILOGEX LABORATORY Plastic Syringes, Sterile, 25ml, 25/PK (256124)
- UNITED SCIENTIFIC Electric Bell Model (ELBM01)
- LOVIBOND Total Chlorine Indicator Solution, 473 mL (540222)
- MOLDEX Moldex 7940 P100 Filter Disk (7940)
- ZORO SELECT Pipette Pump (4YMP8)
- ZORO SELECT Pipette Pumps 2 ML (PPMP02)
- ZORO SELECT Mini Pipet, 1000uL, Black (PMP1000)
- ZORO SELECT Pipette Pump, 25ml, Red (PPMP25)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL Bulk, Natural, PK500 (HS206371A)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 3 mL, PK500 (6FAW0)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 1mL (229001B)
- Zoro Select Pipettes & Pipettors