Shop All Paint Roller Frames
Zoro Select
Mini Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers
Mfr # 1UFN5
Zoro # G2808976
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Handle Threaded
- Handle Material Plastic
- Style Cage
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UFN5
- Zoro # G2808976
- UPC # 190735412374
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Overall Length | 12 1/2 in |
Nap Size | 3/8 in |
Details
Item | Mini Paint Roller Frame & Cover |
Handle | Threaded |
Handle Material | Plastic |
Style | Cage |
Shank Material | Steel |
Nap | 3/8 in |
Surfaces | Smooth to Medium |
Paint Type | All Paints, Varnishes, and Enamels |
Features | Shank Diameter 1/4 in, Shank Plating Zinc |
Cover Material | Knit Fabric |
Includes | Roller Cover, Roller Frame |
Material | Plastic |
Color | White |
Handle Color | Black |
Number of Pieces Included | 2 |
Roller Frame Style | 4 Wire Cage |
Surface Material | Drywall |
Paint Roller Type | Mini Paint Roller Kit |
Application | Painting |
Surface Type | Semi-Smooth |
Description
Mini Paint Roller Kit, 4 in Roller Length, Nap Size 3/8 in, Cover Material Knit Fabric, Surface Material Drywall, Surface Type Semi-Smooth, 12 1/2 in Overall Length, Paint Roller Type Mini Paint Roller Kit, Roller Frame Style 4 Wire Cage, Handle Material Plastic, Paint Type All Paints, Enamels, Varnishes, Handle Color Black, Shank Material Polypropylene, Application Painting, Color White, Features Shank Diameter 1/4 in, Shank Plating Zinc, Includes Roller Cover, Roller Frame, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE 18" Floor Coating Roller, Polymer (48018)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Fluorescent Red/Orange, Solvent -Based (TT3701007)
- ZORO SELECT Plastic Drop Cloth, 2Mil Thick, 9ft x 12ft (26040)
- KRYLON Spray Paint, Crystal Clear, Gloss, 11 oz (K01303007)
- ZORO SELECT Paint Roller Frame, Cage, Soft Rubber Handle, 9" Rollers (1UFP2)
- ZORO SELECT Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (1UFN3)
- WORK TOOLS 4" x 1/2" Nap Maximus Polyamide Fabric with 13" Frame (54164)
- BESTT LIEBCO ROLLER LNG JOHN 6.5"" (509381000)
- WOOSTER BR006 9 in. Acme Cage Frame (71497633194)
- SHUR-LINE Paint Roller Frame, Cage, Plastic Handle, 3" Rollers (2005748)
- HYDE Frame Mini 4 In With 3/4 Adapt (94201)
- Zoro Select Paint Roller Frames