Shop All Hacksaw and Coping Saw Blades
Zoro Select
Mini Hacksaw Blades, PK10
Mfr # 34A515
Zoro # G5295096
product price: $2.29
/pk 10, $0.23/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 6 in
- Teeth per Inch 32
- Features Cuts Wood, Plaster, Steel, Brass In Tight Quarters
- Function Use with manual mini Hacksaw for cutting
- Overall Length (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34A515
- Zoro # G5295096
- UPC # 190735467596
- Country of Origin India
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 6 in |
Overall Length (In.) | 6 |
Details
Item | Mini Hacksaw Blades |
Teeth per Inch | 32 |
Features | Cuts Wood, Plaster, Steel, Brass In Tight Quarters |
Function | Use with manual mini Hacksaw for cutting |
Construction | Carbon Steel |
Blade Material | Carbon Steel |
Compatible with Manufacturer Model Number | 34A514 |
Hand Saw Blade Product Type | Mini Hacksaw Blades |
Material Application | Brass, Plaster, Steel, Wood |
Compatible Manufacturer Part Number | 34A514 |
Compatible with Manufacturer Part Number | 34A514 |
Compatible with Manufacturer Model Number [NEW] | 34A514 |
Compatible Manufacturer Model Number | 34A514 |
For Use with Mfr. Model Number | 34A514 |
Shop By | Closeouts |
For Use With Mfr. Model Number | 34A514 |
Description
Mini Hacksaw Blades, Blade Length 6 in, Blade Material Carbon Steel, Compatible with Manufacturer Model Number 34A514, Features Cuts Wood, Plaster, Steel, Brass In Tight Quarters, Hand Saw Blade Product Type Mini Hacksaw Blades, Material Application Brass, Plaster, Steel, Wood, Teeth per Inch 32, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 750 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B750)
- TEKTON 1/2 in. Drive Dr, 1.5 inch L, Chrome (SHA21101)
- JONES STEPHENS Radiator Spud Wrench (J40030)
- OCHSENKOPF Spare Handle, Ash, 700mm (OX E-84 E-0700)
- ZORO SELECT Mini Hacksaw, 10 In L (34A514)
- STANLEY Compass Saw, Hand, 18 In, 11 TPI (17-205)
- FEIN Hacksaw Blade, 8 In. L, HSS (63503067006)
- STANLEY Saw, Short Cut, 15 In (20-045)
- CRESCENT NICHOLSON Replacement Shatterproof Hacksaw Blade SS1218 12" x 18 TPI - Carded (63256)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blade Set 3 pk (DWHT20558)
- KLEIN TOOLS High-Tension Hacksaw (702-12)
- Zoro Select Cutting and Shaping Tools