Shop All Hacksaw and Coping Saw Blades
Zoro Select
Mini Hacksaw, 10 In L
Mfr # 34A514
Zoro # G5295087
original price:
$12.75
9% off
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Brass, Plaster, Steel, Wood
- Blade Length 6 in
- Teeth per Inch 32
- Function Hand cuts
- Overall Length (In.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 34A514
- Zoro # G5295087
- UPC # 190735467589
- Country of Origin India
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 6 in |
Overall Length (In.) | 10 |
Overall Length | 10 in |
Details
Item | Mini Hacksaw |
Hand Saw Application | Brass, Plaster, Steel, Wood |
Teeth per Inch | 32 |
Function | Hand cuts |
Features | Cuts Wood, Plaster, Steel, Brass In Tight Quarters |
Construction | Steel |
Blade Material | Steel |
Handle Material | Rubber |
Frame Material | Steel |
Hand Saw Product Type | Mini Hacksaw |
Description
Mini Hacksaw, Blade Length 6 in, Blade Material Steel, Features Cuts Wood, Plaster, Steel, Brass In Tight Quarters, Frame Material Steel, Hand Saw Application Brass, Plaster, Steel, Wood, Hand Saw Product Type Mini Hacksaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8" Adjustable Wrench - Bagged (AC28BK)
- CENTURY DRILL & TOOL 9/64 HSS DRILL BIT BULK 12PK (89109)
- MAKITA Planer Blade 4-3/8", High Speed Steel, PK2 (D-71211)
- PROTO 6 Piece Precision Plier Set Slip-Resistant Electro-Static Discharge (ESD) Cushioned Grips Handle (J2806SMP)
- ZORO SELECT Mini Hacksaw Blades, PK10 (34A515)
- FEIN Hacksaw Blade, 30 In. L, HSS (69908104011)
- WILLIAMS Bahco Professional Hacksaw Ergo 12in. (325)
- WESTWARD Hacksaw Blade, 12 in., 18 TPI, Bi-Metal (38EY26)
- GREENLEE 333A 12 Inch Hacksaw (333A)
- DRILL AMERICA 12"x24TPI Bimetal Hacksaw Blade (DMS02-0324)
- FEIN Hacksaw Blade, 12 In. L, HSS (63503070000)
- Zoro Select Hacksaw and Coping Saw Blades