Shop All Automotive Fuses
Zoro Select
Mini Change Over Relay, SPDT, 40A, 12VDC
Mfr # 5ZMU0
Zoro # G2336559
original price:
$4.10
8% off
Sold in multiples of 4 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Mounting - Relay Plug In
- Features B1 Pin
- Mounting Bracket Yes
- Application - Automotive Relay Change Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5ZMU0
- Zoro # G2336559
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Body Depth - Relay | 1.03 in |
Overall Height - Relay | 2.08 in |
Body Width - Relay | 1.03 in |
Body Height - Relay | 0.93 in |
Overall Depth | 1.03 in |
Body Depth | 1.03 in |
Body Width | 1.03 in |
Body Height | 0.93 in |
Description
Automotive Relay, Coil Voltage 12V DC, Contact Form SPDT, Contact Rating (DC) 40 A @ 12V, Number of Pins 5, Pin Configuration B1, Mounting Style Plug-In, Application Change Over, Body Depth 1.03 in, Body Height 0.93 in, Body Width 1.03 in, Housing Material Nylon, Overall Depth 1.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 20A, 600V AC, Non-Indicating (DFJ-20)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-08)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 22,000 lb L.R. (PG1730Z80617)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CB07)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU7)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMU3)
- ZORO SELECT Mini Change Over Relay, SPDT, 10A, 24VDC (5ZMU1)
- ZORO SELECT Mini Relay, SPDT, 20A, 12VDC, PK2 (5ZMU2)
- ZORO SELECT Power Relay, SPST, 70A, 12VDC (5ZMU5)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMU7)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- Zoro Select Fuses