Shop All Automotive Fuses
Zoro Select
Mini Change Over Relay, SPDT, 20A, 12VDC
Mfr # 5ZMT9
Zoro # G2336568
original price:
$4.64
31% off
new price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- With Bracket/Without Bracket Without Bracket
- Housing Material Nylon
- DC Contact Rating - Relay 20A @ 12V
- Pins 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZMT9
- Zoro # G2336568
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Overall Height - Relay | 1.42 in |
Body Height - Relay | 0.93 in |
Body Width - Relay | 1.03 in |
Body Depth - Relay | 1.03 in |
Body Height | 0.93 in |
Body Depth | 1.03 in |
Body Width | 1.03 in |
Overall Depth | 1.03 in |
Description
Automotive Relay, Coil Voltage 12V DC, Contact Form SPDT, Contact Rating (DC) 20 A @ 12V, Number of Pins 5, Pin Configuration B1, Mounting Style Plug-In, Application Change Over, Body Depth 1.03 in, Body Height 0.93 in, Body Width 1.03 in, Features Diode, No Vent Hole, Housing Material Nylon, Overall Depth 1.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 50A, 500V AC, Non-Indicating (A50QS50-4)
- ABB 1/2 in. T Conduit Body (57C)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 50ft- Black (BS-J-SCW-025-50-BK)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Galv (C3RWT448G)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMT7)
- ZORO SELECT Mini Relay, SPDT, 20A, 12VDC, PK2 (5ZMU2)
- ZORO SELECT Power Relay, SPST, 50A, 12VDC (5ZMU6)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU7)
- ZORO SELECT Mini Relay, SPST, 40A, 12VDC (5ZMU4)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5RLV0)
- DISCO Stndrd Blade Fuses 7.5 Amp Brwn Type ATO PK10 (1710PK10)
- Zoro Select Automotive Fuses