Shop All Automotive Fuses
Zoro Select
Mini Change Over Relay, SPDT, 20A, 12VDC
Mfr # 5ZMT8
Zoro # G2336577
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Contact Amp Rating (Resistive) 20A
- DC Contact Rating - Relay 20A @ 12V
- Body Width - Relay 1.38 in
- Features Resistor, Skirted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZMT8
- Zoro # G2336577
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Body Width - Relay | 1.38 in |
Body Height - Relay | 0.78 in |
Body Depth - Relay | 1.38 in |
Overall Height - Relay | 1.55 in |
Overall Depth | 1.38 in |
Body Height | 0.78 in |
Body Width | 1.38 in |
Body Depth | 1.38 in |
Description
Automotive Relay, Coil Voltage 12V DC, Contact Form SPDT, Contact Rating (DC) 20 A @ 12V, Number of Pins 5, Pin Configuration B1, Mounting Style Plug-In, Application Change Over, Body Depth 1.38 in, Body Height 0.78 in, Body Width 1.38 in, Features Resistor, Skirted, Housing Material Nylon, Overall Depth 1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 36-in 175-lb, Black, 25 Standard Nylon Tie (220246)
- SQUARE D Switch Fusible, 100A, 240V AC, 3 Poles (QMB323TW)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- RACO Connector, Flex Ac/Mc, 1-1/4 In Mall Iron (2105)
- ZORO SELECT Heavy Duty Push Pull Switch, SPST, PK2 (5RLV9)
- ZORO SELECT Heavy Duty Push Pull Switch, SPST (5RLW0)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMU7)
- ZORO SELECT Mini Change Over Relay, SPDT, 40A, 12VDC (5ZMU0)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMT7)
- ZORO SELECT Mini Relay, SPST, 40A, 12VDC (5ZMU4)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK (509153-100)
- Zoro Select Fuses