Shop All Blinds
This Product is Discontinued
Zoro Select
Mini Blinds, L 72 In, W 25 In, Alabaster (Discontinued)
Mfr # 2ZGK8
Zoro # G3229667
This Product is Discontinued
Key Features
- Light Blockage Light Filtering
- Color Alabaster
- Blind Depth 1"
- Length 72"
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2ZGK8
- Zoro # G3229667
- UPC # 190735041260
- Country of Origin China
- Category Blinds
Dimensions
Blind Depth | 1" |
Length | 72" |
Width | 25" |
Length (Straight Wireway) | 72 in |
Details
Light Blockage | Light Filtering |
Color | Alabaster |
Material | PVC |
Item | Mini Blinds |
Description
Mini Blinds, Length (In.) 72, Width (In.) 25, Slat Material 1 In. PVC, Color Alabaster, Head Rail Material Extruded PVC, Bottom Rail Material Extruded Hollow PVC, Tilt Control Type Plastic Wand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.