Shop All Blinds
Zoro Select
Mini Blinds, 60" Lx 34 1/2" W, Faux Wood
Mfr # 493P38
Zoro # G7796823
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Mounting Dimension 2 5/8 in
- Tie Down Type Bungee and Hook System
- Fabric Weight 5.95 oz/yd
- Light Blockage Room Darkening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493P38
- Zoro # G7796823
- UPC # 728164907118
- Country of Origin Viet Nam
- Category Blinds
Dimensions
Mounting Dimension | 2 5/8 in |
Width | 34 1/2 in |
Blind Depth | 2 in |
Length | 60 in |
Details
Includes | Mounting Hardware |
Tie Down Type | Bungee and Hook System |
Fabric Weight | 5.95 oz/yd |
Light Blockage | Room Darkening |
Color | White |
Valance Included | Yes |
Assembly Required | No |
Sound Insulation | No |
UV Protection | 99.9 % |
Item | Mini Blinds |
Material | Faux Wood |
Pattern Name | Traditional/Smooth |
Operation Type | Cordless Pull Down, Plastic Wand |
Operation side | Left |
Description
Mini Blinds, Material Faux Wood, Operation Type Cordless Pull Down, Plastic Wand, Length 60 in, Width 34 1/2 in, Blind Depth 2 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Room Darkening, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 5/8 in, Valance Included Yes, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Drum Bearing (131825900)
- CLEANREST Mattress Encasement, King 78x80x9-18 (845168015509)
- HON Leather Executive Chair, Fixed, Frame: Black (HIEH1.F.H.U.SS11.T.SB)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Faux Wood (493P48)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Faux Wood (493P43)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Faux Wood (493P42)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Vinyl (493N79)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Alabaster, Vinyl (493N98)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Vinyl/Metal (493P25)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.80)
- Zoro Select Blinds