Shop All Flat Washers
Zoro Select
Military Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 50 PK
Mfr # AN960-C516L
Zoro # G3494391
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 9/16 in
- Minimum Thickness 0.022 in
- Maximum Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AN960-C516L
- Zoro # G3494391
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 9/16 in |
Inside Diameter | 0.328 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | AN960, QQ-P-35 |
Details
Item | Military Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.022 in |
Maximum Thickness | 0.042 in |
Standards | AN960 |
System of Measurement | Inch |
Washer Material Grade | 18-8 |
Rockwell Hardness | B70 |
Thickness Tolerance | -0.014 in/ +0.005 in |
Type | Military Specification |
Application | Critical Assembly |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid |
Tensile Strength | 90,000 psi |
Material Quality Standards | ASTM A582 |
Material Grade/Class | 18-8 |
For Use With | Screws and Studs |
Bolt Compatibility | 18-8 |
Description
Mil Spec Washer, Flat Washer Type Mil-Spec, Dimensional Standards AN960, QQ-P-35, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.328 in, Outside Diameter 9/16 in, Maximum Thickness 0.042 in, System of Measurement Inch, Minimum Thickness 0.022 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.062.0300)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24FHMS50)
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (07302-PWR)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x5 3/4 L (U39665.100.0475)
- ZORO SELECT Military Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 25 PK (AN960-C816L)
- ZORO SELECT Military Flat Washer, For Screw Size 7/16" , 18-8 Stainless Steel Plain Finish, 25 PK (AN960-C716L)
- ZORO SELECT Military Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C416L)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 10 PK (Z9285)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 10 PK (514121G)
- ZORO SELECT Flat Washer, For Screw Size 6X5" , Nylon Nylon Finish, 5000 PK (0605.093WFN)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel 6 PK (33848)
- Zoro Select Flat Washers