Shop All Flat Washers
Zoro Select
Military Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK
Mfr # MS15795-803
Zoro # G2941915
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size #4
- Outside Diameter 1/4 in
- Minimum Thickness 0.017 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MS15795-803
- Zoro # G2941915
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 1/4 in |
Inside Diameter | 0.125 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | MS15795 |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Military Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.017 in |
Maximum Thickness | 0.028 in |
Standards | MS15795 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Washer Material Grade | 18-8 |
Thickness Tolerance | -0.014 in/ +0.005 in |
Type | Military Specification |
Application | Critical Assembly |
Tensile Strength | 90,000 psi |
Material Grade/Class | 18-8 |
Material Quality Standards | ASTM A582 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid |
For Use With | Screws and Studs |
Bolt Compatibility | 18-8 |
Description
Mil Spec Washer, Flat Washer Type Mil-Spec, Dimensional Standards MS15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 1/4 in, Maximum Thickness 0.028 in, System of Measurement Inch, Minimum Thickness 0.017 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A380, ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.005", Pk20 (MSE005)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 25 PK (50339)
- ZORO SELECT M5-0.80 x 50 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.050.0050)
- SUP-R STUD SUP-R STUD Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel 25 PK (2458600)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9102SS)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Stainless Steel Plain Finish, 5 PK (U55205.150.0001)
- ZORO SELECT Flat Washer, For Screw Size 3" , Steel Black Oxide Finish, 5 PK (U38402.300.0001)
- ZORO SELECT Flat Washer, For Screw Size M8 , Steel Zinc Yellow Finish, 100 PK (M38211.080.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 10 PK (Z9286)
- ZORO SELECT Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 50 PK (WASB#8RZ)
- ZORO SELECT Flat Washer, For Screw Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0002)
- Zoro Select General Washers