Shop All Flat Washers
Zoro Select
Military Flat Washer, For Screw Size #2 , 18-8 Stainless Steel Plain Finish, 100 PK
Mfr # AN960-C2L
Zoro # G2938521
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size #2
- Outside Diameter 1/4 in
- Minimum Thickness 0.026 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AN960-C2L
- Zoro # G2938521
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #2 |
Outside Diameter | 1/4 in |
Inside Diameter | 0.099 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | AN960, QQ-P-35 |
Details
Item | Military Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.026 in |
Maximum Thickness | 0.006 in |
Standards | AN960 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Washer Material Grade | 18-8 |
Type | Military Specification |
Thickness Tolerance | -0.014 in/ +0.005 in |
Application | Critical Assembly |
Material Grade/Class | 18-8 |
Tensile Strength | 90,000 psi |
Material Quality Standards | ASTM A582 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid |
For Use With | Screws and Studs |
Bolt Compatibility | 18-8 |
Description
Mil Spec Washer, Flat Washer Type Mil-Spec, Dimensional Standards AN960, QQ-P-35, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #2, Inside Diameter 0.099 in, Outside Diameter 1/4 in, Maximum Thickness 0.006 in, System of Measurement Inch, Minimum Thickness 0.026 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04100.075.0450)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (67462)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (430174-PG)
- HILLMAN 5Lb2-3/8"8D Sinker Nail (461415)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8 in , Stainless Steel Plain Finish, 5 PK (Z0624-316)
- ZORO SELECT Military Flat Washer, For Screw Size 7/16" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-817)
- ZORO SELECT Flat Washer, For Screw Size M16 , 18-8 Stainless Steel Plain Finish, 650 PK (M16D125A188)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 25 PK (5MXD2)
- ZORO SELECT Flat Washer, For Screw Size .250-.562" , Stainless Steel Passivated Finish, 3000 PK (MS15795-809)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Hot Dipped Galvanized Finish, 45 PK (6DYW9)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS50412)
- Zoro Select Flat Washers