Shop All Flat Washers
Zoro Select
Military Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK
Mfr # NAS620-C416
Zoro # G3264545
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 15/32 in
- Minimum Thickness 0.059 in
- Maximum Thickness 0.067 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # NAS620-C416
- Zoro # G3264545
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 15/32 in |
Inside Diameter | 0.255 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | NAS620 |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Military Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.059 in |
Maximum Thickness | 0.067 in |
Standards | NAS620 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Washer Material Grade | 18-8 |
Type | Military Specification |
Application | Critical Assembly |
Thickness Tolerance | -0.014 in/ +0.005 in |
Material Grade/Class | 18-8 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid |
Material Quality Standards | ASTM A582 |
Tensile Strength | 90,000 psi |
For Use With | Screws and Studs |
Bolt Compatibility | 18-8 |
Description
Mil Spec Washer, Flat Washer Type Mil-Spec, Dimensional Standards NAS620, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.255 in, Outside Diameter 15/32 in, Maximum Thickness 0.067 in, System of Measurement Inch, Minimum Thickness 0.059 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.060.0035)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 25 PK (04101)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (TEKWT834)
- MIDWEST FASTENER 3/16-24 x 2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01044)
- ZORO SELECT Military Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (NAS620-C10)
- ZORO SELECT Flat Washer, For Screw Size M8 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8808SS)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Black Oxide Finish, 15 PK (5MXA8)
- ZORO SELECT Flat Washer, For Screw Size M3 , Stainless Steel Plain Finish, 50 PK (M51530.030.0001)
- ZORO SELECT Flat Washer, For Screw Size M22 , Stainless Steel Plain Finish, 5 PK (M51420.220.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 100 PK (U38403.025.0001)
- AMPG Flat Washer, For Screw Size 5/16 in , Brass Plain Finish (Z9162BR)
- Zoro Select Flat Washers