Shop All Flat Washers
Zoro Select
Military Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK
Mfr # NAS1149-C0363R
Zoro # G2721677
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 7/16 in
- Minimum Thickness 0.057 in
- Maximum Thickness 0.069 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # NAS1149-C0363R
- Zoro # G2721677
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 7/16 in |
Inside Diameter | 0.203 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | NAS1149 |
Details
Item | Military Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.057 in |
Maximum Thickness | 0.069 in |
Standards | NAS1149 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Washer Material Grade | 18-8 |
Thickness Tolerance | -0.014 in/ +0.005 in |
Application | Critical Assembly |
Type | Military Specification |
Tensile Strength | 90,000 psi |
Material Quality Standards | ASTM A582 |
Material Grade/Class | 18-8 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid |
For Use With | Screws and Studs |
Bolt Compatibility | 18-8 |
Description
Mil Spec Washer, Flat Washer Type Mil-Spec, Dimensional Standards NAS1149, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 7/16 in, Maximum Thickness 0.069 in, System of Measurement Inch, Minimum Thickness 0.057 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards AMS 2700, ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBORN Deckkit10X2-1/2S-G 350P (PXDT314T250)
- ZORO SELECT M2-0.40 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.020.0005)
- ZORO SELECT Clevis Pin, Hdlss, Stl, 3/16x1 9/32In (WWG-HLPGRR-002)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White (101W390572)
- ZORO SELECT Military Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (NAS1149-C1063R)
- ZORO SELECT Military Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0663R)
- ZORO SELECT Military Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0463R)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 750 PK (HU-0625USSHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , 18-8 Stainless Steel Plain Finish, 5 PK (WAS50491)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (514141G)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38206.125.0001)
- Zoro Select Flat Washers