Shop All Flat Washers
Zoro Select
Military Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 100 PK
Mfr # MS15795-805
Zoro # G3033816
product price: $7.95
/pk 100, $0.08/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size #6
- Outside Diameter 5/16 in
- Minimum Thickness 0.048 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS15795-805
- Zoro # G3033816
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 5/16 in |
Inside Diameter | 0.156 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | MS15795 |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Military Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.048 in |
Maximum Thickness | 0.048 in |
Standards | MS15795 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Washer Material Grade | 18-8 |
Type | Military Specification |
Application | Critical Assembly |
Thickness Tolerance | -0.014 in/ +0.005 in |
Material Grade/Class | 18-8 |
Tensile Strength | 90,000 psi |
Material Quality Standards | ASTM A582 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid |
For Use With | Screws and Studs |
Bolt Compatibility | 18-8 |
Description
Mil Spec Washer, Flat Washer Type Mil-Spec, Dimensional Standards MS15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 5/16 in, Maximum Thickness 0.048 in, System of Measurement Inch, Minimum Thickness 0.048 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A380, ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #2-56, Brass, Not Graded, Plain, 1/16 in Ht, 100 PK (1WA59)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 7/16"-20, Plain 18-8 Stainless Steel (3534-7/16K)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN2)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x1 1/4 InL (WWG-CLPSBPS-071)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 7000 PK (4RXX5)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK (M38093.360.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , PEEK Plain Finish, 10 PK (PKM8-WHS-01)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U55410.075.0002)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-806)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 5 PK (U38402.200.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38130.031.0001)
- Zoro Select Flat Washers