Shop All Welding Gloves
Zoro Select
MIG/TIG Welding Gloves, Pigskin/Cowhide Palm, S, 12PK
Mfr # 7124 SM
Zoro # G9324524
product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Cuff Material Cowhide
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7124 SM
- Zoro # G9324524
- UPC # 744897076525
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | S |
Glove Length | 13" |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | MIG, TIG |
Cuff Style | Gauntlet |
Glove Back Material | Cowhide |
Glove Leather Grade | A, B |
Palm Material | Pigskin/Cowhide |
Thumb Style | Wing |
Lining Material | Unlined |
Stitching Material | Kevlar(R) |
Glove Cut | Gunn |
Design | Form Fitting Kontour(TM) Pattern |
Color | Beige |
Leather Palm Process | Full-Grain |
Glove Liner Material | Unlined |
Leather Grade | B |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Pigskin/Cowhide, Glove Back Material Cowhide, Glove Length 13 in, Glove Leather Grade A, B, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Beige, Cuff Gauntlet, Glove Size S, Hand Left and Right, Color Beige/Brown, Cuff Material Cowhide, Design Form Fitting Kontour(TM) Pattern, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Resistant Gloves, Orange, M, PR (162)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, XL (J53122)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Gauntlet W/ TPR-Xlarge PR (549TPR-X)
- ZORO SELECT Case of Face Masks, Blue, 50-Count, 40PK (3PLY)
- CAIMAN Welding Gloves, Stick, XL/10, PR (1878-6)
- WELLS LAMONT Terry Welding Glove, L, PR (628FR)
- STEINER TIG Welding Gloves, Sheepskin Palm, XL, PR (0223-X)
- ENDURA MIG Welding Gloves, Cowhide Palm, M (398KGLBGM)
- STEINER MIG Welding Gloves, Goatskin Palm, 2XL, PR (0232-2X)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (263348)
- CAIMAN Welding Gloves, TIG, M/8, PR (1600-4)
- Zoro Select Gloves & Hand Protection