Shop All Laboratory Slide Storage
This Product is Discontinued
Zoro Select
Microscope Slide Box, 25 Slots, Blue (Discontinued)
Mfr # 880145
Zoro # G4163896
This Product is Discontinued
Key Features
- Number of Slots 25
- Holds 3 in x 1 in Size Slides
- Color Blue
- Material Molded Plastic with Cork Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 880145
- Zoro # G4163896
- Country of Origin China
- Category Laboratory Slide Storage
Details
Item | Microscope Slide Box |
Number of Slots | 25 |
Holds | 3 in x 1 in Size Slides |
Color | Blue |
Material | Molded Plastic with Cork Lining |
Description
Microscope Slide Box with Cork, Holds 3 In. x 1 In. Size Slides, Number of Slots 25, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.