Shop All Test Tubes & Culture Tubes
Zoro Select
Microcentrifuge Tub, 2.0mL, Plprpln, PK500
Mfr # P10203
Zoro # G9711317
original price:
$15.84
22% off
new price: $12.35
/pk 500, $0.02/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Microcentrifuge Tube
- Labware Nominal Capacity - Metric 2 mL
- Capacity 2.0mL
- Labware Outside Dia. - Metric 13 mm
- Length 41mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P10203
- Zoro # G9711317
- Country of Origin India
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 13 mm |
Length | 41mm |
Labware Length - Metric | 41 mm |
Labware Length - English | 1.6 in |
Outside Dia. | 13mm |
Overall Height - Metric | 41 mm |
Body Diameter - Metric | 13 mm |
Description
Microcentrifuge Tube, Nominal Capacity - Metric 2 mL, Body Diameter - Metric 13 mm, Nominal Capacity - English 0.08 oz, Overall Height - Metric 41 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Microcentrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, For Use With Molecular Biology and Other Biochemical Applications, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dovetail Swivel Clamp, 1/4 X 1/8, SS (Z9618SS)
- LAB SAFETY SUPPLY Bottle Wide Mouth 500 Ml Pp, Pk12 (9F491)
- ADVANTECH Fines Collector, 3 in. dia., 1/4 in. D (L3-N5)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-300ppm, PK50 (480064)
- ZORO SELECT Glass Test Tube, No Rim, 15x125mm, Pk72 (TT9820-D)
- ZORO SELECT Microcentrifuge Tub, 1.5mL, Plprpln, PK500 (P10202)
- ZORO SELECT Glass Test Tube without Rim, 10x75mm, Pk72 (TT9820-A)
- ZORO SELECT Glass Test Tube, No Rim, 25x150mm, Pk72 (TT9820-I)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- QORPAK Tube, 60mL, HDPE, 33-400, PK24 (PLC-03565)
- BIOX 75cm2 TISSUE CULTURE FLASK, 100PK (BX07-8075)
- Zoro Select Lab Tubes