Shop All Test Tubes & Culture Tubes
Zoro Select
Microcentrifuge Tb, 0.5mL, Plprpln, PK1000
Mfr # P10201
Zoro # G5614926
product price: $14.99
/pk 1000, $0.01/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Microcentrifuge Tube
- Labware Nominal Capacity - Metric 0.5 mL
- Capacity 0.5ml
- Labware Outside Dia. - Metric 10 mm
- Length 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P10201
- Zoro # G5614926
- Country of Origin India
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 10 mm |
Length | 32mm |
Labware Length - Metric | 32 mm |
Outside Dia. | 10mm |
Labware Length - English | 1.25 in |
Overall Height - Metric | 31.5 mm |
Body Diameter - Metric | 10 mm |
Description
Microcentrifuge Tube, Nominal Capacity - Metric 0.5 mL, Body Diameter - Metric 10 mm, Nominal Capacity - English 0.01 oz, Overall Height - Metric 31.5 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Microcentrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.1 mL, 0.3 mL, 0.5 mL, Includes Closure Yes, For Use With Molecular Biology and Other Biochemical Applications, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Economy Meter, 10" Rectang Box, Green Lid (M06001)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 125 ml, Amber, HDPE, 12PK (33463)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-CR-NF-RG-BLK)
- SP SCIENCEWARE Cuvette and Tube Washer, Plastic (F38960-0000)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- ZORO SELECT Microcentrifuge Tub, 1.5mL, Plprpln, PK500 (P10202)
- ZORO SELECT Glass Test Tube without Rim, 10x75mm, Pk72 (TT9820-A)
- ZORO SELECT Glass Test Tube, No Rim, 25x150mm, Pk72 (TT9820-I)
- ZORO SELECT Microcentrifuge Tub, 2.0mL, Plprpln, PK500 (P10203)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- GLOBE SCIENTIFIC Test Tube with Cap, 10mL, 100mmL, PS, PK1000 (6150)
- Zoro Select Lab Tubes