Shop All Hand & Bowl Scoops
Zoro Select
Micro Spoon and Spatula Weighing Set
Mfr # F36705-0000
Zoro # G4047531
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Stainless Steel 7-Piece Micro-Tool Set
- Material Stainless Steel
- Features BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness
- Standards FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F36705-0000
- Zoro # G4047531
- Country of Origin Germany
- Category Hand & Bowl Scoops
Dimensions
Overall Length - Metric | 15 cm |
Details
Item | Micro Spoon and Spatula Sampling Set |
Color | White |
Type | Stainless Steel 7-Piece Micro-Tool Set |
Material | Stainless Steel |
Features | BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness |
Standards | FDA Compliant |
Product Type | Sampling Spatula and Spoon |
Material Grade | 304 |
Sterile/Non-Sterile | Non-Sterile |
Number of Functional Sides | 2 |
Autoclavable | Yes |
Coating | Uncoated |
Description
Micro Spoon and Spatula Sampling Set, Product Type Sampling Spatula and Spoon, Material Stainless Steel, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color White, Autoclavable Yes, Coating Uncoated, Standards FDA Compliant, Overall Length - Metric 15 cm, Features BSE/TSE Free, Manufactured in an ISO 8 (Class 100,000) Cleanroom to Ensure Cleanliness, Number of Functional Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PREMIUM POWER, DCK283D2 (DCK283D2)
- QEP RUBBER MALLET 16 OZ WHITE (61613)
- NEWPORT FASTENERS 5/64" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (550505-100)
- DRILLCO #1 HSS Multi-Step Reamer, 5/16" - 9/16" (470SE001)
- ZORO SELECT SCRAPER STIRRING PADDLES HDPE (107185)
- ZORO SELECT Spoon Sampling Sterile 25 Ml, Pk25 (H36948-0000)
- ZORO SELECT Sterile Sampling Scoop, 8oz., PK100 (H36906-2008)
- ZORO SELECT Sampler Spoon, Sterile, 4.93mL/1 tsp, PK200 (H36944-0000)
- ZORO SELECT SCRAPER STIRRING PADDLES HDPE (107165)
- ZORO SELECT Scoop, Poly, 75 ML, PK12 (F36749-0000)
- BSC PREFERRED Utility Plastic Scoop - 64 oz. (H-879)
- Zoro Select Specialty Safety Tools