Shop All Lab Scoops, Scrapers, & Spatulas
Zoro Select
Micro Spatula, Tapered, PK2
Mfr # H36704-0000
Zoro # G4731036
original price:
$66.69
8% off
new price: $61.15
/pk 2, $30.58/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Meets/Exceeds FDA Regulations Governing Direct Food Contact
- Type Double Ended /Spatulas
- Overall Length 18.4 cm, 7 1/4 in
- Material Stainless Steel
- Handle Dia. 4 mm, 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H36704-0000
- Zoro # G4731036
- Country of Origin United States
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Overall Length | 18.4 cm, 7 1/4 in |
Handle Dia. | 4 mm, 0.16 in |
Size | 1/5 Dia x 7-1/4 L in |
Overall Width - Metric | 0.84 cm |
Blade Width - Metric | 0.84 cm |
Handle Length - Metric | 12.5 cm |
Blade Length - Metric | 5 cm |
Overall Length - Metric | 18.4 cm |
Handle Diameter - Metric | 0.4 cm |
Details
Meets/Exceeds | FDA Regulations Governing Direct Food Contact |
Item | Micro Spatula |
Type | Double Ended /Spatulas |
Material | Stainless Steel |
Color | Brown, Silver |
Product Type | Spatula |
Material Grade | 304 |
Number of Functional Sides | 2 |
Coating | FEP |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Standards | FDA Compliant |
Description
Micro Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Brown, Silver, Autoclavable Yes, Coating FEP, Standards FDA Compliant, Overall Length - Metric 18.4 cm, Overall Width - Metric 0.84 cm, Handle Length - Metric 12.5 cm, Capacity - Metric Not Applicable, Blade Width - Metric 0.84 cm, Handle Diameter - Metric 0.4 cm, Blade Length - Metric 5 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Ice Tray, 9 Liter, Black (455024K)
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- MILTON INDUSTRIES Compact Safety Lever Blo-Gun (S-148)
- LAMOTTE Test Strip, Peracetic Acid, PK50 (3000LR)
- ZORO SELECT Scoop, Stainless Steel, 6 Oz. (428.04 SCOOP 6)
- ZORO SELECT SS SPOON 21 CM L, QTY BEL, PK2 (H36729-0021)
- ZORO SELECT Lab Spoon, 12 In L, Stainless Steel (F36711-0012)
- ZORO SELECT SS SPOON 18 CM L 2 PKG QTY BEL, PK2 (H36729-0018)
- ZORO SELECT LABORATORY SPOON ELLIPSOSPOON 30CM (H36808-0030)
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- A2Z SCILAB PVC Handle Lab Spatula, 3" Blade, 0.62" Blade Width, 7" Total Length (A2Z-ZR138)
- Zoro Select Lab Utensils