Shop All O-Ring Cord Stock
Zoro Select
Metric Splicing Kit, Buna N, 9 Pieces
Mfr # 1RHA6
Zoro # G2167882
original price:
$40.23
5% off
new price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- Cord Stock Length 3 ft/Cord Stock dia
- Sizes Included 1.6 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 5 mm, 5.7 mm, 8.4 mm
- Durometer 70 Shore A
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHA6
- Zoro # G2167882
- Country of Origin China
- Category O-Ring Cord Stock
Dimensions
Cord Stock Length | 3 ft/Cord Stock dia |
Sizes Included | 1.6 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 5 mm, 5.7 mm, 8.4 mm |
Details
Item | Metric Splicing Kit |
Material | Buna N |
Durometer | 70 Shore A |
Number of Pieces | 9 |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -40 Degrees to 250 Degrees F |
Includes | Adhesive, Cord stock, Cutting Tool, Plastic Box with Lid Card, Splicing Jig |
Description
Metric Splicing Kit, Material Buna N, Sizes Included 1.6 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 5 mm, 5.7 mm, 8.4 mm, Cord Stock Length 3 ft/Cord Stock dia, Durometer 70 Shore A, Includes Adhesive, Cord stock, Cutting Tool, Plastic Box with Lid Card, Splicing Jig, Meets/Exceeds ASTM D2000, SAE J200, Number of Pieces 9, Temp. Range -40 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, White, 3"W X 48"H (PVC-A-3-WH)
- ZORO SELECT Grommet, Buna-N, MS 35489-40, PK50 (3MRK1)
- A LA MAISON CEILINGS Seamless Wind 24-in x 24-in Plain White Wall Panel (12-Pack), 12PK (WD-SWP-PW)
- PEMKO Door Bottom Sweep, 7 ft. (18061CNB84)
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- ZORO SELECT Standard Splicing Kit, Silicone, 5 Pieces (1RHA4)
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- ZORO SELECT Standard and Metric Splicing Kit, Buna N (1RHA7)
- ZORO SELECT Standard Splicing Kit, Viton, 5 Pieces (1RHA3)
- USA INDUSTRIALS EPDM Cord Stock - 0.250" Cross Section x 5 ft. Long (ZUSA-RC-671)
- USA INDUSTRIALS Silicone Rubber Cord, 1.5mm Cross Section x 100 Ft. L (ZUSA-RC-323)
- Zoro Select O-Ring Cord Stock