Shop All Keyboard and Mouse Trays & Covers
Zoro Select
Metal Keyboard Tray with Tilt, Steel, Blk
Mfr # MKBT
Zoro # G8858507
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Bolt-On
- Length 11 in
- Width 21 in
- Height 4 in
- Arm Type Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MKBT
- Zoro # G8858507
- Country of Origin Mexico
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length | 11 in |
Width | 21 in |
Height | 4 in |
Track Length | 11 1/2 in |
Overall Width | 24 in |
Overall Height | 4 in |
Overall Length | 11 in |
Details
Item | Keyboard Tray |
Mounting Type | Bolt-On |
Arm Type | Slide |
Swivel Angle | 90 Degrees |
Color | Black |
Material | Steel |
Includes | Assembly Kit and Instructions |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Features | Swivel and Tilting Tray |
For Use With | Full Size Keyboard and Mouse |
Standards | ANSI/BIFMA |
Arm Style | Slide |
Mounting Mechanism | Bolt-On |
Description
Keyboard Tray, Overall Height 4 in, Overall Length 11 in, Overall Width 24 in, Color Black, Mounting Mechanism Bolt-On, Arm Style Slide, Material Steel, For Use With Full Size Keyboard and Mouse, Track Length 11 1/2 in, Standards ANSI/BIFMA, Swivel Angle 90 Degrees , Features Swivel and Tilting Tray, Includes Assembly Kit and Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75Ah Replacement Battery for Crown 12CE75 (ML75-12198458568625)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for ATV Power Sport ETX14-BS (YTX14-BS321)
- KENSINGTON ErgoSoft Wrist Rest for Slim Mouse/Trackpad, 6.3 x 4.3, Black (52803)
- LINKSYS USB Adapter, Black (WUSB6300)
- HON Oversized Keyboard Platform/Mouse Tray, 30w x 10d, Black (H4028.P)
- PROTECT COMPUTER PRODUCTS Dell Pc Keyboard Cover N242F (DL1233-104)
- ORE FURNITURE Air Keyboard Protector, Rainbow, 11.6 in. (I-1013)
- FELLOWES Keyboard Tray, Blk, Glide Track 21-3/4 In. (8017901)
- ALERA AdaptivErgo Clamp-On Keyboard Tray, Black (ALEKBT1B)
- LORELL Keyboard Tray, f/Essentials Desks, 26"x15-2/5"x3-3/5", EPO (LLR18225)
- AIDATA Standard Under Desk Keyboard Drawer W/Mouse Tray (KB008)
- Zoro Select Keyboard and Mouse Trays & Covers