Shop All Aluminum Gratings
Zoro Select
Metal Grating, Smooth, 48In. W, 1In. H
Mfr # 23188S100-C6
Zoro # G2150331
product price: $870.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$870.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Surface Smooth
- Height 1 in
- Width 48 in
- Bearing Bar Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23188S100-C6
- Zoro # G2150331
- Country of Origin China
- Category Aluminum Gratings
Dimensions
Height | 1 in |
Width | 48 in |
Span (Length) - Grating | 72 in |
Overall Height | 1 in |
Deflection @ Unsupported Length | See Load Table |
Nominal Size (WxL) | 4 ft x 6 ft |
Overall Length | 6 ft |
Overall Width | 4 ft |
Description
Bar Grating, Aluminum, 6063, Rectangle, 6 ft Overall Length, 4 ft Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Smooth, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Weight 2.46 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 632 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 0.527" W (PLGB-25)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/8 ID, Pk10 (25235)
- ZORO SELECT Square Bar Stock, Aluminum, 3/4 in Over. W (1112_48_0)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 7 ft L, 0.025 in Wire Dia, Charcoal (FCS8988-M)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C2)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B2)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B2)
- ZORO SELECT Metal Grating, Serrated, 48In. W, 1In. H (23188R100-C4)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1.5In. H (23188S150-B3)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23188S100-B3)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B4)
- Zoro Select Aluminum Gratings