Shop All Aluminum Gratings
Zoro Select
Metal Grating, Smooth, 48In. W, 1.5In. H
Mfr # 23188S150-C4
Zoro # G6961647
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Surface Smooth
- Height 1.5 in
- Width 48 in
- Bearing Bar Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23188S150-C4
- Zoro # G6961647
- Country of Origin China
- Category Aluminum Gratings
Dimensions
Height | 1.5 in |
Width | 48 in |
Span (Length) - Grating | 48 in |
Nominal Size (WxL) | 4 ft x 4 ft |
Overall Length | 4 ft |
Overall Height | 1.5 in |
Overall Width | 4 ft |
Deflection @ Unsupported Length | See Load Table |
Description
Bar Grating, Aluminum, 6063, Square, 4 ft Overall Length, 4 ft Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Smooth, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Weight 3.56 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 1,421 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 5" W (BULK-PS-UHMW-305)
- HHIP 1/2" To JT33 Drill Chuck Arbor (3700-0170)
- ZORO SELECT Wall Tile, Midnight, 24 in. L, PK5 (Wlaco-mid306013)
- ZORO SELECT Aluminum Square Tube, 36 in Overall L (20685_36_0)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23188S100-B3)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C2)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B3)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23188S100-A2)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1In. H (23188R100-B8)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B2)
- K&S PRECISION METALS SHEET .064X6X12"" ALUM (83070)
- Zoro Select Aluminum Gratings