Shop All Aluminum Gratings
Zoro Select
Metal Grating, Smooth, 48In. W, 1.25In. H
Mfr # 23188S125-C10
Zoro # G2150228
product price: $1,676.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,676.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Surface Smooth
- Height 1.25 in
- Width 48 in
- Bearing Bar Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23188S125-C10
- Zoro # G2150228
- Country of Origin China
- Category Aluminum Gratings
Dimensions
Height | 1.25 in |
Width | 48 in |
Span (Length) - Grating | 120 in |
Nominal Size (WxL) | 4 ft x 10 ft |
Overall Width | 4 ft |
Overall Height | 1.25 in |
Overall Length | 10 ft |
Deflection @ Unsupported Length | See Load Table |
Description
Bar Grating, Aluminum, 6063, Rectangle, 10 ft Overall Length, 4 ft Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Smooth, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Weight 3.01 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 987 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 24" L x 8" W x 1/8" Thick (BULK-PS-CAC-352)
- E. JAMES Sheet Rubber, 1/8 X 12" X 15ft 100% recycled rubber (8501-1/8X12X15)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- ZORO SELECT Carbon Steel Square Bar, 24" L, 5/16" W (18S.312-24)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C2)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23188S100-A4)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23188S100-B3)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1In. H (23188R100-B8)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1.5In. H (23188S150-B3)
- ZORO SELECT Metal Grating, Serrated, 48In. W, 1In. H (23188R100-C4)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B2)
- Zoro Select Aluminum Gratings