Shop All Aluminum Gratings
Zoro Select
Metal Grating, Smooth, 36In. W, 1In. H
Mfr # 23188S100-B8
Zoro # G2150359
product price: $864.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$864.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Surface Smooth
- Height 1 in
- Width 36 in
- Bearing Bar Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23188S100-B8
- Zoro # G2150359
- Country of Origin China
- Category Aluminum Gratings
Dimensions
Height | 1 in |
Width | 36 in |
Span (Length) - Grating | 96 in |
Overall Width | 36 in |
Overall Height | 1 in |
Deflection @ Unsupported Length | See Load Table |
Nominal Size (WxL) | 36 in x 8 ft |
Overall Length | 8 ft |
Description
Bar Grating, Aluminum, 6063, Rectangle, 8 ft Overall Length, 36 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Smooth, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Weight 2.46 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 632 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metal Grating, Serrated, 48In. W, 1In. H (23188R100-C6)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 1/2 in Inside Dia, 1 in Outside Dia (63950104)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 25ft. (X1678HT-25)
- ONLINEMETALS 075 Hole x 16 Carbon Steel Expanded A36Flattened, 36 x 36 (22497)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C2)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B6)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B4)
- ZORO SELECT Metal Grating, Serrated, 48In. W, 1In. H (23188R100-C8)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1.5In. H (23188S150-B3)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1In. H (23188R100-B8)
- Zoro Select Aluminum Gratings