Shop All Aluminum Gratings
Zoro Select
Metal Grating, Smooth, 36In. W, 1.25In. H
Mfr # 23188S125-B6
Zoro # G6449256
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Surface Smooth
- Height 1.25 in
- Width 36 in
- Bearing Bar Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23188S125-B6
- Zoro # G6449256
- Country of Origin China
- Category Aluminum Gratings
Dimensions
Height | 1.25 in |
Width | 36 in |
Span (Length) - Grating | 72 in |
Nominal Size (WxL) | 36 in x 6 ft |
Overall Height | 1.25 in |
Overall Length | 6 ft |
Overall Width | 36 in |
Deflection @ Unsupported Length | See Load Table |
Description
Bar Grating, Aluminum, 6063, Rectangle, 6 ft Overall Length, 36 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Smooth, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Weight 3.01 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 987 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 30A (BULK-RS-S30-57)
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 24"x12", 40A (BULK-RS-NAT40-243)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 8" W x 2" Thick (BULK-PS-CAC-372)
- TRIM-LOK Rubber Seal, D-Shaped, 3/4"W x 25 ft. (X125HT-25)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23125S100-A4)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1In. H (23188R100-B8)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1.5In. H (23188S150-B3)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C2)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23125S100-A6)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B6)
- ONLINEMETALS 0.5" Hole x 16 ga. Aluminum Expanded 3003-Standard (22569)
- Zoro Select Aluminum Gratings