Shop All Aluminum Gratings
Zoro Select
Metal Grating, Smooth, 36In. W, 1.25In. H
Mfr # 23188S125-B10
Zoro # G2150255
product price: $1,155.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,155.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Surface Smooth
- Height 1.25 in
- Width 36 in
- Bearing Bar Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23188S125-B10
- Zoro # G2150255
- Country of Origin China
- Category Aluminum Gratings
Dimensions
Height | 1.25 in |
Width | 36 in |
Span (Length) - Grating | 120 in |
Nominal Size (WxL) | 36 in x 10 ft |
Overall Length | 10 ft |
Overall Height | 1.25 in |
Overall Width | 36 in |
Deflection @ Unsupported Length | See Load Table |
Description
Bar Grating, Aluminum, 6063, Rectangle, 10 ft Overall Length, 36 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Smooth, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Weight 3.01 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 987 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS HDPE Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PE-30)
- ZORO SELECT Aluminum Sheet 6061, 12 in Overall L (1239_12_12)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/8" Dia. (7318_72_0)
- E. JAMES Sheet Rubber, 3/16, 4" X 12" Natural Gum (387-3/16U)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B2)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B4)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1In. H (23188R100-B8)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C2)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23188S100-B3)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B3)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B6)
- Zoro Select Aluminum Gratings