Shop All Aluminum Gratings
Zoro Select
Metal Grating, Serrated, 48In. W, 1In. H
Mfr # 23188R100-C8
Zoro # G2150097
product price: $1,116.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,116.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Surface Serrated
- Height 1 in
- Width 48 in
- Bearing Bar Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23188R100-C8
- Zoro # G2150097
- Country of Origin China
- Category Aluminum Gratings
Dimensions
Height | 1 in |
Width | 48 in |
Span (Length) - Grating | 96 in |
Overall Height | 1 in |
Deflection @ Unsupported Length | See Load Table |
Overall Length | 8 ft |
Overall Width | 4 ft |
Nominal Size (WxL) | 4 ft x 8 ft |
Description
Bar Grating, Aluminum, 6063, Rectangle, 8 ft Overall Length, 4 ft Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Serrated, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Weight 1.71 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 421 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, SS, 304/304L, 1/2 x 6 x 6 In (4ZDU7)
- TRIM-LOK Rubber Edging, 7/16" H, 100 ft L, 3/4" W (X2015-100)
- ZORO SELECT Clear PVC Tube Stock 50 ft L, 1/2 in Inside Dia, 5/8 in Outside Dia (509296)
- BLACK SWAN Sponge Rubber Gasket-Closet Bowl To Flr (13220)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B4)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B2)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B2)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23188S100-B3)
- ZORO SELECT Metal Grating, Serrated, 48In. W, 1In. H (23188R100-C6)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23188S100-A2)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C3)
- Zoro Select Aluminum Gratings