Shop All Aluminum Gratings
Zoro Select
Metal Grating, Serrated, 48In. W, 1In. H
Mfr # 23188R100-C4
Zoro # G6948864
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Surface Serrated
- Height 1 in
- Width 48 in
- Bearing Bar Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23188R100-C4
- Zoro # G6948864
- Country of Origin China
- Category Aluminum Gratings
Dimensions
Height | 1 in |
Width | 48 in |
Span (Length) - Grating | 48 in |
Overall Width | 4 ft |
Overall Length | 4 ft |
Deflection @ Unsupported Length | See Load Table |
Overall Height | 1 in |
Nominal Size (WxL) | 4 ft x 4 ft |
Description
Bar Grating, Aluminum, 6063, Square, 4 ft Overall Length, 4 ft Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Serrated, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Weight 1.71 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 421 lb, 1 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx4 In x 6 ft (4YTY5)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.75 W x (26161)
- ZORO SELECT Neoprene Sheet, 50A, 12"x12"x1/32", Black (BULK-RS-N50TXT-7)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B2)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B4)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C3)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B3)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23125S100-A4)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23125S100-A6)
- Zoro Select Aluminum Gratings