Shop All Aluminum Gratings
Zoro Select
Metal Grating, Serrated, 48In. W, 1.25In. H
Mfr # 23188R125-C10
Zoro # G2150009
product price: $1,688.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,688.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Surface Serrated
- Height 1.25 in
- Width 48 in
- Bearing Bar Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23188R125-C10
- Zoro # G2150009
- Country of Origin China
- Category Aluminum Gratings
Dimensions
Height | 1.25 in |
Width | 48 in |
Span (Length) - Grating | 120 in |
Overall Width | 4 ft |
Deflection @ Unsupported Length | See Load Table |
Overall Length | 10 ft |
Nominal Size (WxL) | 4 ft x 10 ft |
Overall Height | 1.25 in |
Description
Bar Grating, Aluminum, 6063, Rectangle, 10 ft Overall Length, 4 ft Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Serrated, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Weight 2.46 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 632 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/2" Dia. (2XPU3)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSANSR-334)
- ZORO SELECT Gray Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick (PS-CACT-123)
- ZORO SELECT White PTFE Sheet Stock 24" L x 12" W x 0.500" Thick (G15-.50F-12X24)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1.5In. H (23188S150-B3)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23188S100-A4)
- ZORO SELECT Metal Grating, Serrated, 48In. W, 1In. H (23188R100-C4)
- ZORO SELECT Metal Grating, Serrated, 48In. W, 1In. H (23188R100-C6)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B2)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B2)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B3)
- Zoro Select Aluminum Gratings